Clifton Place Credenza

Order Code: ZT1124793P

£699.99 Inc VAT (20%)


Description

5421317 Clifton Place Credenza

Teknik Office Clifton Place Credenza with Grand Walnut effect finish, large open display shelf, hidden adjustable shelf, large file drawer and solid wooden feet

The Teknik Office Clifton Place Credenza is a charming and delightfully neutral coloured option for all styles of office and colour schemes. This mid century styled credenza offers a multitude of storage options for your home or work space. It benefits from a a spacious tabletop surface that is perfect for displaying all home décor. It can also double up as a TV stand, accommodating up to a 46” screen, making it perfect for binge watching all your favorite shows! Its large open shelf provides you with the ideal amount of space to store and display DVDs, books, storage bins and other home accessories. Behind the door is hidden storage that includes an adjustable shelf for all your additional home and office needs. The lower file drawer opens and closes on smooth full extension slides and holds letter or legal size hanging files so you’ll always be organized. This also features a grommet hole and pass-through so you can keep all your cords and wires neatly out of the way. Beautifully finished in a Grand Walnut effect with solid wooden feet, this storage sideboard will blend effortlessly within your home. This also benefits from a 360 degree finish, with the option to be freestanding. Also ideal to match in this range are the Executive Desk, Lateral Filer, Storage Cupboard and L-Shaped Desk, all finished in the same quintessential style

• Accommodates up to a 46" television
• Large open shelf
• Discreet adjustable shelf hidden behind matching door
• 360 degree all round finish (can be freestanding)
• Grand Walnut Effect Finish with smart matching wooden feet

Dimensions:
Height (cm): 77
Width (cm): 111.9
Depth (cm): 47
Desktop Thickness (cm): 2

See full description
Specifications for Clifton Place Credenza
  • Material
    Wood
  • Number of Drawers
    1
  • Product Type
    Credenza

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome