Clifton Place Lateral Filer

Order Code: ZT1124791P

£639.99 Inc VAT (20%)


Description

5421114 Clifton Place Lateral Filer

Teknik Office Clifton Place Lateral Filer with Grand Walnut effect finish, two spacious file lockable drawers and solid wooden feet

The Teknik Office Clifton Place Lateral Filer is a charming and delightfully neutral coloured option for all styles of office and colour schemes. This mid century styled piece offers two spacious file drawers that opens and close on smooth full extension slides. Each drawer accommodates letter or legal size hanging files so you can keep all your important files and papers organized and easily accessible. This lateral filer also includes a safety mechanism that only allows one drawer to open at a time, with each drawer being lockable for stress free and safe storage. This also features a grommet hole and pass-through so you can keep all your cords and wires neatly out of the way. You can also add the matching Clifton Place Sideboard Hutch to increase the versatility and space for all of your storage needs! Beautifully finished in a Grand Walnut effect with solid wooden feet, this storage sideboard will blend effortlessly within your home. This also benefits from a 360 degree finish, with the option to be freestanding. Also ideal to match in this range are the Executive Desk, Sideboard Hutch, Storage Sideboard, Credenza and L-Shaped Desk, all finished in the same quintessential style

• Lockable drawers
• Safety mechanism allows one drawer to be open at any one time
• Grand Walnut Effect finish
• 360 degree all round finish (can be freestanding)
• Smart matching wooden feet


Dimensions:
Height (cm): 76.9
Width (cm): 75
Depth (cm): 47
Desktop Thickness (cm): 2

See full description
Specifications for Clifton Place Lateral Filer
  • Product Type
    Lateral Filer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome