Clifton Place Storage Sideboard

Order Code: ZT1124792P

£519.99 Inc VAT (20%)


Description

5421115 Clifton Place Storage Sideboard

Teknik Office Clifton Place Storage Sideboard with Grand Walnut effect finish, storage drawer, adjustable shelf behind sliding doors and solid wooden feet

The Teknik Office Clifton Place Storage Side Cupboard is a charming and delightfully neutral coloured option for all styles of office and colour schemes. This mid century styled sideboard offers a multitude of storage options for your home or work space. It benefits from a spacious storage drawer that opens and closes on smooth full extension slides, a roomy adjustable shelf discreetly hidden behind double doors for all your papers, folders and accessories. This also features a grommet hole and pass-through so you can keep all your cords and wires neatly out of the way. You can also add the matching Clifton Place Sideboard Hutch to increase the versatility and space for all of your storage needs! Beautifully finished in a Grand Walnut effect with solid wooden feet, this storage sideboard will blend effortlessly within your home. This also benefits from a 360 degree finish, with the option to be freestanding. Also ideal to match in this range are the Executive Desk, Lateral Filer, Sideboard Hutch, Credenza and L-Shaped Desk, all finished in the same quintessential style

• Discreet adjustable shelf hidden behind matching double doors
• Optional additional matching hutch can be purchased to increase storage options
• Grommet hole for cord management
• 360 degree all round finish (can be freestanding)
• Grand Walnut Effect Finish with smart matching wooden feet

Dimensions:
Height (cm): 76.9
Width (cm): 75
Depth (cm): 47
Desktop Thickness (cm): 2

See full description
Specifications for Clifton Place Storage Sideboard
  • Number of Drawers
    1
  • Product Type
    Storage Sideboard
  • Height
    76.9cm
  • Material
    Wood
  • Width
    75cm
  • Depth
    47cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome