Conical Bevel Brush 100mm x M14 Bore, 0.35 Steel Wire

Order Code: ZT2595483S

£20.49 Inc VAT (20%)


Description

The special shape of the bevel brush enables the user to work in hard to reach places. They have been designed for heavy-duty use, for the preparing of metal surfaces before painting, and the removal of slag, rust, scale, or concrete waste. Diameter: 100mm. Width: 10mm. Bore: M14. Wire Gauge: 0.35. Wire Type: Steel STA Crimped. Max. R.P.M.: 12,000.

See full description
Specifications for Conical Bevel Brush 100mm x M14 Bore, 0.35 Steel Wire
  • Width
    10mm
  • Type
    Conical
  • Diameter
    100mm
  • Thread
    M14
  • Wire
    0.35 Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome