Corona Grey Armoire with Mirrored Door

Order Code: ZT1391268S

£319.99 Inc VAT (20%)


Description

Combing drawer storage, hanging space and a 3/4 length mirror all into one beautiful armoire styled wardrobe finished in antique and grey wax with gunmetal coloured hardware.

Specifications for Corona Grey Armoire with Mirrored Door
  • Material
    Pine
  • Number of Drawers
    1
  • MFR Part No.
    CRG525
  • Height
    187.7cm
  • Depth
    55.5cm
  • Width
    66cm
  • Weight
    37.5kg
  • Door Width
    485mm
  • Maximum Weight
    4kg
  • Hinge Type
    Exposed
  • Number of Doors
    1
  • Construction
    Flat Packed
  • Door Height
    1345mm
  • Handle Type
    Metal Drop Ring Pull
  • Assembly Required
    Yes
  • Door Thickness
    16mm
  • External Colour
    Grey Wax/Antique Waxed Pine
  • Depth Behind Doors
    550mm
  • Drawer Runners Material
    Pine
  • Drawers Sides & Back Thickness
    12mm
  • Approx. Assembly Time
    90min
  • Back Thickness
    3.8mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Top Thickness
    25mm
  • Drawers Base Thickness
    3.8mm
  • Drawers Sides & Back Material
    Pine
  • People For Assembly
    2
  • Height Behind Doors
    1350mm
  • Drawer Assembly
    Dovetailed
  • Side Thickness
    16mm
  • Drawer Front Material
    Pine
  • Drawer Front Thickness
    16mm
  • Hanging Height
    1275mm
  • Drawers Base Material
    Plywood
  • Internal Finish
    Finished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome