Dallas Tall Storage Cabinet

Order Code: ZT1391744S

£199.99 Inc VAT (20%)


Description

Useful tall storage cabinet which offers lots of useful shelf storage space with no clutter cut out handles. Made in an easy to clean, hardwearing white and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Dallas Tall Storage Cabinet
  • Weight
    30kg
  • MFR Part No.
    DL924
  • Depth
    35.5cm
  • Width
    44.9cm
  • Height
    170cm
  • Door Width
    394mm
  • Material
    Melamine Faced Particleboard/Metal
  • Construction
    Flat Packed
  • Number of Doors
    2
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Door Height
    772mm
  • Hinge Type
    Adjustable
  • Maximum Weight
    Various, Refer To Instructionskg
  • Shelf Fixed
    Yes
  • Leg Material
    Metal
  • Leg Shape
    Square
  • Internal Finish
    Finished
  • Leg Width
    15mm
  • Depth of Shelf
    330mm
  • Height Below Lower Shelf
    398mm
  • Leg Colour
    Black
  • People For Assembly
    2
  • Shelf Width
    394mm
  • Side Thickness
    15mm
  • Leg Height
    200mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Top Thickness
    15mm
  • Back Thickness
    9mm
  • Leg Depth
    15mm
  • Approx. Assembly Time
    105min
  • Height Above Top Shelf
    364mm
  • Leg Material Type
    Metal
  • External Colour
    White/Carbon Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome