easyOffice Roller Shutter Cupboard, 2 Shelves, Height 1040mm, Grey/Grey/Charcoal Handles

Order Code: ZT2734966S

£499.99 Inc VAT (20%)


Description

easyOffice roller shutter cupboard, 2 shelves, height 1040 mm, grey/grey/charcoal handles. Supplied = partially assembled. Product type = roller shutter cupboards. External width = 1100 mm. External height = 1040 mm. External depth = 415 mm. Body colour = grey. Material of housing = metal, polystyrene. Colour of roller blinds = grey, charcoal. Feature = lockable. Material of roller blind = polypropylene. Internal fittings = 2 shelves. Number of shelves = 2 pcs. Max. shelf load = 75 kg. Shelf colour = black. Door type = horizontal blinds. Shelf height adjustment increments = 80 mm. Internal width = 860 mm. Internal height = 1000 mm. Internal depth = 375 mm. 100% recyclable, manufactured from 85% recycled material. Design award winner. Easy self-assembly without tools and screws. Provides an optimal view, as the roller shutters can be pushed right into the side parts. With height adjustable shelves.

See full description
Specifications for easyOffice Roller Shutter Cupboard, 2 Shelves, Height 1040mm, Grey/Grey/Charcoal Handles
  • External Height
    1040mm
  • External Depth
    415mm
  • External Width
    1100mm
  • Internal Depth
    375mm
  • Product Type
    Roller Shutter Cupboards
  • Internal Width
    860mm
  • Internal Height
    1000mm
  • Body Colour
    Grey
  • Supplied
    Partially Assembled
  • Number of Shelves
    2
  • Door Type
    Horizontal Blinds
  • Colour of Roller Blinds
    Grey, Charcoal
  • Internal Fittings
    2 Shelves
  • Features
    Lockable
  • Housing Material
    Metal, Polystyrene
  • Shelf Load Capacity
    75kg
  • Shelf Colour
    Black
  • Material of Roller Blind
    Polypropylene
  • Shelf Capacity
    75kg