0
1
2
3
4
5

Emperor C1200 C1200 CM60 Black & White Retail Shop Counters

Order Code: ZT3961155S

£639.99 Inc VAT (20%)


Description

3 Reasons to buy our stunning retails counters:

1. These counters are made from heavy particle board and have a wipe clean melamine finish

2. The contrasting black and white colours will make your shop stand out from the crowd

3. FREE

Make your retail business look the business with these stylish and practical shop counter displays units.

This popular shop counter and retail display set will make your products look great when you're displaying them on the unit's lovely shelves.

The mix of black and white will make your shop stand out from the rest, particularly with their polished laminate finish which looks great as well as protecting surfaces and keeping the units looking newer for longer.

Each of the units in this set are designed to fit together to create a stylish shop counter unit which will provide the perfect platform to display products in any retail setting.

The Emperor counter set comes in two colours black and white, and include the two C1200 units and a CM60 counter to form an L shape.

Emperor Shop Counter

2 x C1200

Show off even more products with the C1200 display unit, thanks to its glass panels in the upper half at the front and on top. It has a removable toughened glass shelf and also storage space at the back for stowing away things you need immediate access to.

Dimensions: 90cm high x 120cm wide x 60cm deep

Colour: Black

CM60

The closed CM60 counter is a curved retail display unit with storage shelves to the rear. The unit is designed to connect any combination of the A1200, B1200, C1200 or K1200 counters together to create a large L shaped counter set but can also be used as a standalone unit.

Dimensions: 90cm high x 60cm wide x 60cm deep

Colour: White

Counters will arrive flat packed and two people are required for lifting and assembly. Some counter units may have minor aesthetic imperfections.

See full description
Specifications for Emperor C1200 C1200 CM60 Black & White Retail Shop Counters
  • Product Type
    Retail Shop Counters
  • Colour
    Black & White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome