Filing Cabinet Storage Unit 2 Doors 5 Compartments Adjustable Shelf Cream White

Order Code: ZT3348036S

£179.99 Inc VAT (20%)


Description

LARGE CAPACITY: This office storage cabinet, measuring 175cm, with five-tier design, is an ideal way to storage files, notebook, pens, magazines and other office supplies.HIGH-END MATERIAL: CRS (cold rolled steel) construction, which resist rust, water, fire and durable for use. Tip over protection holes on the back to connect to wall.ADJUSTABLE SHELF: 5 compartments with 4 individually adjustable shelves provide spacious storage space.LOCKABLE: Secures all shelves from being opened, keeping your files secure and safe whilst you're away. Comes with two keys.Overall Size: 80 L x 40 W x 175Hcm. Assembly required.

See full description
Specifications for Filing Cabinet Storage Unit 2 Doors 5 Compartments Adjustable Shelf Cream White
  • Number of Compartments
    5
  • Number of Doors
    2
  • Height
    175cm
  • Product Type
    Filing Cabinet
  • Width
    80cm
  • Depth
    40cm
  • Colour
    Cream White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome