0
1
2
3
4
5
6

Four Drawer Filing Cabinet Nova Oak - KF79918

Order Code: ZT1547631S

£499.99 Inc VAT (20%)


Description

Designed for foolscap suspension files, this First 4 drawer filing cabinet features a robust frame with a contemporary Nova Oak finish and anti-tilt technology for secure filing. The 4 drawers have a capacity of 25kg each. This filing cabinet measures W465 x D600 x H1365mm.
Filing cabinet with 4 drawers
Robust drawers are capable of storing up to 25kg each
Compatible with foolscap suspension files
Anti-tilt for secure filing
Lockable drawers for confidential files
Finish: Nova Oak
Dimensions (WxDxH): 465x600x1365mm

See full description
Specifications for Four Drawer Filing Cabinet Nova Oak - KF79918
  • Weight
    45.36kg
  • MFR Part No.
    KF79918
  • Product Type
    Filing Cabinet
  • Dimensions (W x D x H)
    465x600x1365mm
  • Number Of Drawers
    4
  • Colour
    Nova Oak
  • Material
    MFC/Steel