Glass Shelf For Glass Cabinet - For WxD 1000 X 300mm

Order Code: ZT2729421S

£109.99 Inc VAT (20%)


Description

Glass shelf for glass cabinet, for WxD 1000 x 300 mm, wall mounted glass cabinet, WxDxH 960 x 260 x 6 mm. Supplied = assembled. Height = 6 mm. Width = 960 mm. Depth = 260 mm. For width = 1000 mm. For depth = 300 mm. Material = float glass. Max. load = 8 kg. Shelf thickness = 6 mm. Product type = accessories for display cases. Single pane safety glass.

Specifications for Glass Shelf For Glass Cabinet - For WxD 1000 X 300mm
  • Material
    Float Glass
  • Supplied
    Assembled
  • Depth
    260mm
  • Product Type
    Accessories for Display Cases
  • Width
    960mm
  • Height
    6mm
  • For Depth
    300mm
  • For Width
    1000mm
  • Load Capacity
    8kg
  • Shelf Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome