Glass Shelf For Glass Cabinet, For WxD 500 X 500mm, Glass Corner Cabinet, Height 5mm

Order Code: ZT2729414S

£129.99 Inc VAT (20%)


Description

Glass shelf for glass cabinet, for WxD 500 x 500 mm, glass corner cabinet, height 5 mm. Supplied = assembled. Height = 5 mm. Width = 500 mm. Depth = 500 mm. For width = 500 mm. For depth = 500 mm. Material = float glass. Max. load = 10 kg. Shelf thickness = 5 mm. Product type = accessories for display cases. Single pane safety glass.

Specifications for Glass Shelf For Glass Cabinet, For WxD 500 X 500mm, Glass Corner Cabinet, Height 5mm
  • Material
    Float Glass
  • Supplied
    Assembled
  • Product Type
    Accessories for Display Cases
  • Depth
    500mm
  • Width
    500mm
  • Height
    5mm
  • For Width
    500mm
  • For Depth
    500mm
  • Load Capacity
    10kg
  • Shelf Thickness
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome