Heavy Duty Cupboard - Extra Wide - 8 Shelves, 1 Centre Partition, Grey

Order Code: ZT2739686S

£3,299.99 Inc VAT (20%)


Description

Heavy duty cupboard, extra wide, height x width x depth 1950 x 1470 x 630 mm, 8 shelves, 1 centre partition, grey. Supplied = assembled. Height = 1950 mm. Width = 1470 mm. Depth = 630 mm. Internal fittings = 8 shelves, central partition. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 120 kg. Number of shelves = 8 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Huge amount of storage space. Heavy duty - up to 120 kg per shelf. Particularly robust and torsion resistant due to extra strong sheet steel and the special design of the raised edges. All max. load specifications apply for an evenly distributed load.

See full description
Specifications for Heavy Duty Cupboard - Extra Wide - 8 Shelves, 1 Centre Partition, Grey
  • Number of Shelves
    8
  • Supplied
    Assembled
  • Colour
    Traffic White
  • Body Colour
    Light Grey
  • Height
    1950mm
  • Depth
    630mm
  • Door Colour
    Light Grey
  • Width
    1470mm
  • Door Type
    Hinged Door
  • Shelf Material
    Sheet Steel, Powder Coated
  • Internal Fittings
    8 Shelves, Central Partition
  • Housing Material
    Sheet Steel
  • Finish
    Powder-coated
  • Shelf Load Capacity
    120kg
  • Shelf Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome