High Gloss 1600 Credenza Cupboard Bk

Order Code: ZT3523113S

£1,339.99 Inc VAT (20%)


Description

Dynamic High Gloss 1600mm Credenza Twin Cupboard Black I000909

Specifications for High Gloss 1600 Credenza Cupboard Bk
  • Weight
    97.4kg
  • Depth
    600mm
  • Door Colour
    Gloss Black
  • Colour
    Black
  • Height
    720mm
  • Width
    1600mm
  • Material
    MFC
  • Dimensions (W x D x H)
    1600x600x720mm
  • Product Type
    Cupboards
  • Cupboard Colour
    Gloss Black
  • Style
    4 Door
  • Size
    Mid Height
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome