High Gloss 1600 Credenza Cupboard WH

Order Code: ZT3523048S

£1,339.99 Inc VAT (20%)


Description

Dynamic High Gloss 1600mm Credenza Twin Cupboard White I000908

Specifications for High Gloss 1600 Credenza Cupboard WH
  • Material
    MFC
  • Depth
    600mm
  • Weight
    97.4kg
  • Product Type
    Cupboards
  • Door Colour
    Gloss White
  • Dimensions (W x D x H)
    1600x600x720mm
  • Width
    1600mm
  • Height
    720mm
  • Colour
    White
  • Cupboard Colour
    Gloss White
  • Size
    Mid Height
  • Style
    4 Door
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes