Impulse 1600mm Cupboard Beech

Order Code: ZT4781242S

£399.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1600mm Cupboard Beech
  • Standards
    EN 13501-1, 2018
  • Style
    2 Door
  • Product Type
    Cupboards
  • Assembly Required
    Yes
  • Material
    MFC
  • Size
    Mid Height
  • Dimensions (W x D x H)
    800x400x1600mm
  • Colour
    Beech
  • Cupboard Colour
    Beech
  • Weight
    65kg
  • Door Colour
    Beech
  • Height
    1600mm
  • Depth
    400mm
  • Width
    800mm
  • Number of Shelves
    4
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome