Impulse 2000mm Cupboard Maple

Order Code: ZT4781316S

£519.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 2000mm Cupboard Maple
  • Number of Shelves
    5
  • Colour
    Maple
  • Environment Support
    FSC Certified
  • Style
    2 Door
  • Cupboard Colour
    Maple
  • Material
    MFC
  • Width
    800mm
  • Assembly Required
    Yes
  • Depth
    400mm
  • Weight
    81kg
  • Door Colour
    Maple
  • Height
    2000mm
  • Size
    Tall
  • Product Type
    Cupboards
  • Standards
    EN 13501-1, 2018
  • Dimensions (W x D x H)
    800x400x2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome