Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Kitchen Cupboard Cabinet Lift Up Flap Top Door 75° Sprung Door Hinge
By GTV
Order Code:
ZT2651630S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
1-7
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/kitchen-cupboard-cabinet-lift-up-flap-top-door-75-degree-sprung-door-hinge/p/ZT2651630S
Add to quotation
View all Cabinets & Cupboards
Description
Door Hingeopening Degree 75° - Material: Steel Screws Included High Quality
Tags:
#BulkDiscount
Specifications
Specifications for Kitchen Cupboard Cabinet Lift Up Flap Top Door 75° Sprung Door Hinge
Material
Steel
Product Type
Door Hinge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome