Lateral Filer W900 X D596 X H744mm Hudson ELM Finish - 5427871

Order Code: ZT4189184S

£899.99 Inc VAT (20%)


Description

The Teknik Office Affiliate Lateral File Unit is our functional and commercial style option for all manner of colour schemes and work spaces This Lateral File unit offers a very durable 1” thick melamine heat

Specifications for Lateral Filer W900 X D596 X H744mm Hudson ELM Finish - 5427871
  • Product Type
    2 Drawer Side Filer
    Filing Cabinets
  • Colour
    Elm
  • Material
    Wood
  • Size
    2 Drawer
  • Weight
    51kg
  • File Size
    Foolscap
  • Dimensions (W x D x H)
    900x596x744mm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome