LENA - Base Cupboard, HxWxD 540 X 434 X 800mm, 1 Utensil Drawer, 3 Drawers, Beech Finish

Order Code: ZT2728916S

£629.99 Inc VAT (20%)


Description

LENA - Base cupboard, HxWxD 540 x 434 x 800 mm, 1 utensil drawer, 3 drawers, beech finish. Supplied = pre-assembled, final assembly by customer. Series = LENA. Height = 540 mm. Width = 434 mm. Depth = 800 mm. Utensil drawer = yes. Number of storage drawers = 3 pcs. Storage drawer extends to = 80%. Product type = base cupboards. Material = chipboard, melamine coated. Body colour = beech finish. Thickness of body = 19 mm. Drawer material = steel. Drawer guide = ball bearing guide. Feature = lockable. With central locking and cylinder lock as standard. Drawers Made of steel, on roller guides, 4/5 extendable. Supplied fully assembled.

See full description
Specifications for LENA - Base Cupboard, HxWxD 540 X 434 X 800mm, 1 Utensil Drawer, 3 Drawers, Beech Finish
  • Series
    Lena
  • Product Type
    Base Cupboards
  • Number of Drawers
    3
  • Body Colour
    Beech Finish
  • Width
    434mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    800mm
  • Height
    540mm
  • Features
    Lockable
  • Drawer Material
    Steel
  • Drawer Guide
    Ball Bearing Guide
  • Storage Drawer Extends To
    80%
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome