Lock Cover Plate, Plastic, For Steel Cupboard

Order Code: ZT2731785S

Qty of 2 for
£23.98 Inc VAT (20%)
£11.99 each
QuantityPriceDiscount
1 - 9£11.990%
10 - 19£11.395%
20 - 39£10.7910%
40 +£10.1915%

This product must be ordered in multiples of 2

Description

Lock cover plate, plastic, 2+ items, for steel cupboard. Supplied = assembled. Category = cupboards. Product type = locks. Material = plastic. Colour = grey. Height = 85 mm. Length = 51 mm. Diameter = 88 mm.

Specifications for Lock Cover Plate, Plastic, For Steel Cupboard
  • Material
    Plastic
  • Product Type
    Locks
  • Colour
    Grey
  • Supplied
    Assembled
  • Height
    85mm
  • Diameter
    88mm
  • Length
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome