Manhattan Medium Sideboard with 3 Doors

Order Code: ZT1391511S

£209.99 Inc VAT (20%)


Description

Our 3 door sideboard is ideal for storage with one large and one small cupboard both with shelves. Finished with a bleached pine effect with contrasting stone effect doors this unit is ideal to maximise limited space in any room.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Manhattan Medium Sideboard with 3 Doors
  • Weight
    34kg
  • Width
    117.1cm
  • Depth
    38cm
  • Height
    75.6cm
  • Material
    Melamine Faced Particleboard/Metal
  • MFR Part No.
    MN916
  • Door Width
    375mm
  • Maximum Weight
    Various, Refer To Instructionskg
  • Door Height
    514mm
  • Hinge Type
    Adjustable
  • Door Thickness
    15mm
  • Assembly Required
    Yes
  • Handle Type
    Cut Out
  • Construction
    Flat Packed
  • Number of Doors
    3
  • External Colour
    Bleached Pine/Grey Stone
  • Shelf Fixed
    Yes
  • Depth Behind Doors
    355mm
  • Depth of Shelf
    350mm
  • Leg Colour
    Black
  • Top Thickness
    15mm
  • People For Assembly
    2
  • Height Above Top Shelf
    252mm
  • Side Thickness
    15mm
  • Fixed/Adjustable Shelves
    Fixed
  • Height Behind Doors
    514mm
  • Leg Width
    95/60mm
  • Back Thickness
    9mm
  • Approx. Assembly Time
    120min
  • Shelf Width
    372/750mm
  • Leg Depth
    8mm Diamm
  • Leg Shape
    Hairpin Design
  • Leg Material
    Metal
  • Leg Height
    200mm
  • Internal Finish
    Finished
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Material Type
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome