Multi-drawer Grey Black 350x288x320

Order Code: ZT3527941S

£99.99 Inc VAT (20%)

Currently unavailable

Description

Exacompta MODULO products are more than just drawer boxes. They create a complete modular filing system which can be tailored to suit your personal needs

Specifications for Multi-drawer Grey Black 350x288x320
  • Product Type
    Drawer Sets
  • Colour
    Black/Grey
  • Material
    Polystyrene
  • Number of Drawers
    10 Drawer Set
  • Weight
    4.16kg
  • Stackable
    Yes
  • Drawer Colour
    Light Grey/Black
  • Paper Size
    A4+