Nevada Large 4 Door Sideboard

Order Code: ZT1391918S

£234.99 Inc VAT (20%)


Description

This stylish and practical sideboard is made from easy to clean melamine board, finished in a smoked oak effect with contrasting bleached grey oak effect doors finished with black pull handles and hairpin shape legs.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Nevada Large 4 Door Sideboard
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    38cm
  • Height
    75.6cm
  • Weight
    43.5kg
  • Width
    117cm
  • MFR Part No.
    NE917
  • Door Width
    280mm
  • Maximum Weight
    42kg
  • Assembly Required
    Yes
  • Number of Doors
    4
  • Hinge Type
    Adjustable
  • Construction
    Flat Packed
  • Door Height
    514mm
  • Door Thickness
    15mm
  • External Colour
    Smoked Oak/Bleached Grey Oak
  • Shelf Fixed
    Yes
  • Depth Behind Doors
    355mm
  • Leg Shape
    Hairpin Design
  • Top Thickness
    15mm
  • Leg Width
    95/67mm
  • People For Assembly
    2
  • Shelf Width
    550mm
  • Leg Material
    Metal
  • Approx. Assembly Time
    120min
  • Internal Finish
    Finished
  • Depth of Shelf
    355mm
  • Leg Height
    207mm
  • Side Thickness
    15mm
  • Leg Colour
    Black
  • Height Behind Doors
    514mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Depth
    8mm Diamm
  • Back Thickness
    9mm
  • Leg Material Type
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome