P12 - Horizontal Roller Shutter Cupboard, 1 Shelf, 2 File Heights, HxWxD 781 X 1200 X 442mm

Order Code: ZT2677122S

£1,099.99 Inc VAT (20%)


Description

P12 - Horizontal roller shutter cupboard, 1 shelf, 2 file heights, HxWxD 781 x 1200 x 442 mm. Supplied = assembled. Product type = roller shutter cupboards. External width = 1200 mm. External height = 781 mm. External depth = 442 mm. Body colour = white. Colour of roller blinds = aluminium silver. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 2 pcs. Number of shelves = 2 pcs. Door type = side roller shutters. Series = P12. Shelf height adjustment increments = 32 mm. Shelf thickness = 25 mm. Plinth height = 45 mm. Height adjustable shelves, 32 mm increments. Roller shutters and 45 mm steel plinth silver coloured. Bonded body. All add-on furniture on 45 mm high steel plinth, powder coated in silver colour. Body firmly bonded and bolted, with all round tongue and groove connection, 8 mm thick. Lockable hinged doors with opening angle 110°. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. P12 allows you to benefit from a high-quality furniture series that offers all products relevant for individual configuration of the premises. Supplied fully assembled.

See full description
Specifications for P12 - Horizontal Roller Shutter Cupboard, 1 Shelf, 2 File Heights, HxWxD 781 X 1200 X 442mm
  • Product Type
    Roller Shutter Cupboards
  • Number of Shelves
    2
  • Supplied
    Assembled
  • External Height
    781mm
  • Series
    P12
  • External Width
    1200mm
  • Body Colour
    White
  • External Depth
    442mm
  • Lock Type
    Cylinder Lock
  • Door Type
    Side Roller Shutters
  • Shelf Thickness
    25mm
  • Features
    Lockable
  • Colour of Roller Blinds
    Aluminium Silver
  • Plinth Height
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome