PETRA - Filing Cupboard, HxWxD 1851 X 800 X 362mm, Light Grey

Order Code: ZT2718751S

£799.99 Inc VAT (20%)


Description

PETRA - Filing cupboard, HxWxD 1851 x 800 x 362 mm, light grey. Supplied = flat pack. Width = 800 mm. Height = 1851 mm. Depth = 362 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = PETRA. Door type = hinged door. Door colour = light grey. Number of shelves = 4 pcs. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 10 mm. The top class office package. Unmatched, high quality manufacture, and is thus also ideal for many types of workstations. The furniture offers extremely robust construction and has been designed to be disassembled and reassembled as often needed. All edges with 2 mm thick, rounded edge strip. Sturdy body made of 19 mm chipboard panels, melamine coated. Top and base as well as both shelves 25 mm, rear panel 10 mm thick with tongue and groove connection. Two doors made of melamine coated chipboard, 19 mm thick. High quality door hinges, can be assembled without tools. Height x width x depth 1851 x 800 x 362 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for PETRA - Filing Cupboard, HxWxD 1851 X 800 X 362mm, Light Grey
  • Product Type
    Double Door Cupboards
  • Series
    Petra
  • Body Colour
    Light Grey
  • Supplied
    Flat Pack
  • Number of Shelves
    4
  • Door Thickness
    19mm
  • Width
    800mm
  • Depth
    362mm
  • Height
    1851mm
  • Material
    Chipboard, Melamine Coated
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Panel Thickness
    10mm
  • Shelf Thickness
    25mm
  • Body Thickness
    19mm