PLC1230GGK 1 Column 2 Door Locker Key Lock

Order Code: ZT5153916S

£199.99 Inc VAT (20%)


Description

Phoenix PLC Series 1 Column 2 Door Personal Locker With Clear View Door and Key Lock Grey - PLC1230GGK

Specifications for PLC1230GGK 1 Column 2 Door Locker Key Lock
  • Product Type
    Lockers
  • Door Colour
    Clear
  • Weight
    17kg
  • Capacity
    121L
  • Material
    Steel
  • Dimensions (W x D x H)
    300x500x1830mm
  • Number of Doors
    2 Door
  • Colour
    Grey