RENATUS - Roller Shutter Cupboard, Height 1100mm, 2 Shelves Each, White

RENATUS - Roller Shutter Cupboard, Height 1100mm, 2 Shelves Each, White

Order Code: ZT2721533S

£899.99 Inc VAT (20%)


Description

RENATUS - Roller shutter cupboard, height 1100 mm, 2 shelves each, white. Supplied = flat pack. Product type = roller shutter cupboards. External width = 1200 mm. External height = 1100 mm. External depth = 400 mm. Body colour = white. Material of housing = chipboard, melamine coated. Colour of roller blinds = aluminium silver. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 3 pcs. Material of roller blind = plastic. Internal fittings = 2 shelves each, 1 partition. Number of shelves = 2 pcs. Shelf colour = white. Door type = roller shutter. Series = RENATUS. Shelf thickness = 22 mm. Thickness of body = 19 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Roller shutter cupboards with centre partition, which ensures the doors slide smoothly and easily. Roller shutters made of PVC-free plastic, silver coloured, close to the right and lockable. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Roller Shutter Cupboard, Height 1100mm, 2 Shelves Each, White
  • External Height
    1100mm
  • External Width
    1200mm
  • Series
    Renatus
  • Product Type
    Roller Shutter Cupboards
  • External Depth
    400mm
  • Body Colour
    White
  • Number of Shelves
    2
  • Supplied
    Flat Pack
  • Door Type
    Roller Shutter
  • Shelf Thickness
    22mm
  • Body Thickness
    19mm
  • Housing Material
    Chipboard, Melamine Coated
  • Colour of Roller Blinds
    Aluminium Silver
  • Material of Roller Blind
    Plastic
  • Features
    Lockable
  • Internal Fittings
    2 Shelves Each, 1 Partition
  • Shelf Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome