RENATUS - Roller Shutter Cupboard, Height 748mm, 1 Shelf Each, Beech Finish

RENATUS - Roller Shutter Cupboard, Height 748mm, 1 Shelf Each, Beech Finish

Order Code: ZT2721504S

£699.99 Inc VAT (20%)


Description

RENATUS - Roller shutter cupboard, height 748 mm, 1 shelf each, beech finish. Supplied = flat pack. Product type = roller shutter cupboards. External width = 1200 mm. External height = 748 mm. External depth = 400 mm. Body colour = beech finish. Material of housing = chipboard, melamine coated. Colour of roller blinds = aluminium silver. Feature = lockable. Lock type = full metal lock with replaceable cylinder. Number of lever arch file heights = 2 pcs. Material of roller blind = plastic. Internal fittings = 1 shelf each, 1 partition. Number of shelves = 1 pcs. Shelf colour = beech finish. Door type = roller shutter. Series = RENATUS. Shelf thickness = 22 mm. Thickness of body = 19 mm. Lockable cupboards with grooved 3 mm rear panel, silver. Shelves are height adjustable in hole grid. High quality all metal hinges and metal locks. Roller shutter cupboards with centre partition, which ensures the doors slide smoothly and easily. Roller shutters made of PVC-free plastic, silver coloured, close to the right and lockable. Plastic pedestal feet with height adjustment screws which can be accessed through the floor inside (metal threads) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Roller Shutter Cupboard, Height 748mm, 1 Shelf Each, Beech Finish
  • External Depth
    400mm
  • Series
    Renatus
  • External Width
    1200mm
  • External Height
    748mm
  • Product Type
    Roller Shutter Cupboards
  • Body Colour
    Beech Finish
  • Supplied
    Flat Pack
  • Number of Shelves
    1
  • Door Type
    Roller Shutter
  • Shelf Colour
    Beech Finish
  • Colour of Roller Blinds
    Aluminium Silver
  • Internal Fittings
    1 Shelf Each, 1 Partition
  • Shelf Thickness
    22mm
  • Material of Roller Blind
    Plastic
  • Body Thickness
    19mm
  • Features
    Lockable
  • Housing Material
    Chipboard, Melamine Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome