Rotary Filing System, Ø800mm, Table Model, 2 Shelves, Light Grey

Order Code: ZT2721708S

£459.99 Inc VAT (20%)


Description

Rotary filing system, 800 mm, table model, 2 shelves, light grey. Supplied = flat pack. Diameter = 800 mm. Number of levels = 2 pcs. File capacity A4 R80 = 48 pcs. Height = 930 mm. Weight = 30.34 kg. Colour = light grey RAL 7035. Max. load per level = 70 kg. Function = complete structure rotatable. Frame design = 4-legged frame. Shelf colour = light grey. Frame material = steel, painted. Shelf material = chipboard, coated. Clear spacing between levels = 340 mm. Max. load = 300 kg. Product type = rotary filing systems. Entire system rotates Easy, quiet operation, effortless shelf rotation due to ball bearings. Holds up to approx. 80% more files than comparable shelf units. Robust steel construction, painted light grey RAL 7035. Height adjustable feet. Shelves made of coated chipboard. An edge strip prevents files from slipping out. Cover panel protects the files from dust. Max. load per shelf 70 kg. Overall max. load 300 kg. The model with 2 shelves can be used on desks. Files can be kept close to hand. Convenient access without having to stand up. Cannot be fitted with castors when used as a tabletop filing system. Castors may only be fitted to rotary filing systems with a maximum of 4 shelves. Supplied flat pack - easy self-assembly.

See full description
Specifications for Rotary Filing System, Ø800mm, Table Model, 2 Shelves, Light Grey
  • Product Type
    Rotary Filing Systems
  • Colour
    Pure Orange
  • Supplied
    Flat Pack
  • Load per Level
    70kg
  • Height
    930mm
  • No. of Levels
    2
  • Diameter
    800mm
  • Weight
    30.34kg
  • Function
    Complete Structure Rotatable
  • Load Capacity
    300kg
  • Frame Design
    4 Leg Frame
  • Clear Spacing Between Levels
    340mm
  • Frame Material
    Steel, Painted
  • Shelf Colour
    Light Grey
  • Shelf Material
    Chipboard, Coated