SCF0891GGE Steel Cupboard Electronic Lock Grey

Order Code: ZT5153981S

£339.99 Inc VAT (20%)


Description

Phoenix SCF Series 2 Door 1 Shelf Steel Storage Cupboard With Electronic Lock Grey - SCF0891GGE

Specifications for SCF0891GGE Steel Cupboard Electronic Lock Grey
  • Product Type
    Cupboards
  • Adjustable Shelves
    Yes
  • Capacity
    204L
  • Size
    Low
  • Internal Dimensions
    910x340x740mm
  • Weight
    22kg
  • No. of Shelves
    1 Shelf
  • Material
    Steel
  • Colour
    Grey
  • Style
    2 Door
  • Dimensions (W x D x H)
    915x370x830mm
  • Number of Shelves
    1
  • Adjustable Height Shelves
    Yes