SCF1891GGK Steel Cupboard Key Lock Grey

Order Code: ZT5153975S

£399.99 Inc VAT (20%)


Description

Phoenix SCF Series 2 Door 4 Shelf Steel Storage Cupboard With Key Lock Grey - SCF1891GGK

Specifications for SCF1891GGK Steel Cupboard Key Lock Grey
  • Product Type
    Cupboards
  • Style
    2 Door
  • No. of Shelves
    4 Shelves
  • Internal Dimensions
    910x340x1710mm
  • Material
    Steel
  • Dimensions (W x D x H)
    915x370x1830mm
  • Size
    Tall
  • Capacity
    538L
  • Adjustable Shelves
    Yes
  • Weight
    45kg
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome