Search Light Eu - Illuminated Bathroom Mirror Cabinet with Shaver Socket IP44

Order Code: ZT3312693S

£399.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Illuminated Bathroom Mirror Cabinet with Shaver Socket IP44 | Description: This illuminated bathroom mirror cabinet with shaver socket is an excellent feature for any bathroom. The sleek metal cabinet is framed by two strips of light which are easily turned on and off with the handy pull cord switch, and plenty of storage space for your bathroom essentials. The shaver socket is perfect for your bathroom appliances and it is IP44 rated and fully splash proof, making this bathroom mirror fitting as functional as it is fashionable. | Features: Finish: Mirror, Material: Mirrored Glass, IP Rating: IP44, Height (cm) : 60, Length (cm) : 65, No. of Lights: 2, Lamp Type: T8, Wattage (max) : 15, Weight (kg) : 13.64, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: B

See full description
Specifications for Search Light Eu - Illuminated Bathroom Mirror Cabinet with Shaver Socket IP44
  • Product Type
    Mirror Cabinet
  • Length
    65cm
  • Finish
    Mirror
  • Weight
    13.64kg
  • Height
    60cm
  • Material
    Mirrored Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome