Side Filer Beech - 25278DY

Order Code: ZT3522432S

£369.99 Inc VAT (20%)


Description

Dynamic Impulse Side Filer Beech I000063

Specifications for Side Filer Beech - 25278DY
  • Form
    2 Drawer Side Filer
  • Product Type
    Filing Cabinets
  • Material
    MFC
  • Height
    730mm
  • Colour
    Beech
  • Depth
    600mm
  • Weight
    51kg
  • Width
    800mm
  • Environment Support
    FSC Certified
  • Cabinet Colour
    Beech
  • File Size
    Foolscap
  • Size
    2 Drawer
  • Standards
    EN 13501-1, 2018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome