Side Filer Maple - 25299DY

Order Code: ZT3522424S

£369.99 Inc VAT (20%)


Description

Dynamic Impulse Side Filer Maple I000243

Specifications for Side Filer Maple - 25299DY
  • Material
    MFC
  • Form
    2 Drawer Side Filer
  • Colour
    Maple
  • Width
    800mm
  • Height
    730mm
  • Product Type
    Filing Cabinets
  • Depth
    600mm
  • Weight
    51kg
  • Size
    2 Drawer
  • Cabinet Colour
    Maple
  • Standards
    EN 13501-1, 2018
  • Environment Support
    FSC Certified
  • File Size
    Foolscap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome