Side Filer Oak - 25306DY

Order Code: ZT3522471S

£359.99 Inc VAT (20%)


Description

Dynamic Impulse Side Filer Oak I000771

Specifications for Side Filer Oak - 25306DY
  • Width
    800mm
  • Material
    MFC
  • Product Type
    Filing Cabinets
  • Height
    730mm
  • Depth
    600mm
  • Colour
    Oak
  • Weight
    51kg
  • Form
    2 Drawer Side Filer
  • Cabinet Colour
    Oak
  • File Size
    Foolscap
  • Environment Support
    FSC Certified
  • Size
    2 Drawer
  • Standards
    EN 13501-1, 2018

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome