Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Side Filer Walnut - 25285DY
By Impulse
Order Code:
ZT3522364S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/side-filer-walnut-25285dy/p/ZT3522364S
Add to quotation
View all Cabinets & Cupboards
Description
Dynamic Impulse Side Filer Walnut I000123
Specifications
Specifications for Side Filer Walnut - 25285DY
Depth
600mm
Product Type
Filing Cabinets
Height
730mm
Material
MFC
Form
2 Drawer Side Filer
Weight
51kg
Width
800mm
Colour
Walnut
Cabinet Colour
Walnut
Standards
EN 13501-1, 2018
Environment Support
FSC Certified
Size
2 Drawer
File Size
Foolscap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome