0
1
2
3
4
5
6
7
8

Side Opening Tambour 1950 White - KF78761

Order Code: ZT1546486S

£559.99 Inc VAT (20%)


Description

With Doors that open 100% providing easy access to the contents, these Tambour Unit filing cabinets have a fully welded construction and lockable doors for use in virtually any environment. Supplied with shelves that are height adjustable at 36mm increments, the unit also benefits from adjustable feet to help ensure it remains level and comes complete with a cylinder lock and two keys. Use with the optional roll out filing frame (KF78774) for lateral file compatibility. Contents not included.
Fully welded construction and epoxy polyester powder coat finish
100% opening tambour slat doors for easy access
Supplied complete with height adjustable shelves
Shelves are height adjustable at 36mm increments
Lockable, reinforced doors for added security and peace of mind - supplied with two keys
Adjustable feet to ensure units are level
Dimensions (WxDxH): 1000x450x1950mm
Colour: White
Use with the optional roll out filing frame (KF78774) for lateral file compatibility

See full description
Specifications for Side Opening Tambour 1950 White - KF78761
  • MFR Part No.
    KF78761
  • Weight
    66kg
  • Colour
    White
  • Dimensions (W x D x H)
    1000x450x1950mm
  • Product Type
    Side Opening Tambour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome