Standard Universal Filing Trolley with Locking Lid Grey RT501S

Order Code: ZT1551348S

£179.99 Inc VAT (20%)


Description

This Rotadex Universal Filing Trolley provides compact, portable storage for A4 and foolscap suspension files. Manufactured from tough sheet steel with a lockable lid for increased security, the trolley is easy to move on four swivel castors. An added shelf on the bottom creates an extra storage option for box files, lever-arch and ringbinder folders. This trolley measures W650 x D450 x H700mm.
For easy storage of A4 and foolscap suspension files
Easily manoeuvrable and ideal to keep by the desk then lock away at night
Lockable lid for added security
Includes an extra shelf below for storing binders
Mounted on four castors for easy mobility
Strong sheet steel construction
Dimensions: W650 x D450 x H700mm
Colour: grey

See full description
Specifications for Standard Universal Filing Trolley with Locking Lid Grey RT501S
  • Weight
    7kg
  • MFR Part No.
    RT04025

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome