Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Cabinets & Cupboards
Storage Cabinet Mahogany
By Elstree
Order Code:
ZT3528035S
£529.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
529.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/cabinets-and-cupboards/storage-cabinet-mahogany/p/ZT3528035S
Add to quotation
View all Cabinets & Cupboards
Description
Elstree Storage Cabinet Spiced Mahogany - 5426909
Specifications
Specifications for Storage Cabinet Mahogany
Dimensions (W x D x H)
784x490x743mm
Weight
33.1kg
Product Type
Cupboards
Height
743mm
Colour
Mahogany
Depth
490mm
Material
Wood
Size
Low
Cupboard Colour
Spiced Mahogany
Style
Louvre
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome