Suspension Filing Cabinet, 3 Drawers, 2-track, Light Grey/Light Grey/Light Grey

Order Code: ZT2743668S

£2,399.99 Inc VAT (20%)


Description

Suspension filing cabinet, 3 drawers, 2-track, light grey/light grey/light grey. Supplied = assembled. Height = 1180 mm. Width = 800 mm. Depth = 432 mm. Product type = suspension filing cabinets. Material = steel. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Number of suspension filing drawers = 3 pcs. Suspension file drawer model = 2-track. For paper format = A4 landscape. Suspension file drawer extends to = 100% extendable. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 27 kg. Internal drawer dimensions = 341x682x248 mm. Lock type = rotary cylinder lock with replaceable core incl. 2 keys. Feature = lockable. Plinth height = 50 mm. Handle type = bar handles. Thickness of body = 0.75 mm. Fronts acoustically effective. With convenient self-retraction mechanism incl. dampers. Suspension file cabinet with acoustically effective front, soft closing. This system furniture harmonises with all models in the range of kontoro products. Sturdy, welded steel housing with high quality stove enamelling. With height adjustment screws as standard. Melamine coated cover panel, 25 mm, with ABS edge strip. 3 drawers for suspension file drawer in A4 landscape. Slim metal handle with a classic, elegant appearance. Drawers with closed base on ball bearing mounted telescopic rails, fully extendable, max. load up to 75 kg. Double pull out stops. Central locking via rotary cylinder lock with replaceable core, incl. two keys. Supplied fully assembled.

See full description
Specifications for Suspension Filing Cabinet, 3 Drawers, 2-track, Light Grey/Light Grey/Light Grey
  • Material
    Steel
  • Handle Type
    Bar Handles
  • Supplied
    Assembled
  • Colour
    Gentian Blue
  • Body Colour
    Light Grey
  • Depth
    432mm
  • Height
    1180mm
  • Width
    800mm
  • Product Type
    Suspension Filing Cabinets
  • Internal Drawer Dimensions
    341x682x248mm
  • For Paper Format
    A4 Landscape
  • Suspension File Drawer Model
    2-track
  • Drawer Load Capacity
    27kg
  • Body Thickness
    0.75mm
  • Front Colour
    Light Grey
  • Plinth Height
    50mm
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome