Suspension Filing Cabinet - Plastic Panel - 3 Drawers, 2 Tracks, Pure White/Ruby Red/Alpine Larch

Order Code: ZT2748080S

£2,299.99 Inc VAT (20%)


Description

Suspension filing cabinet, plastic panel, 3 drawers, 2 tracks, with dampers, pure white/ruby red/alpine larch. Supplied = assembled. Height = 1180 mm. Width = 800 mm. Depth = 432 mm. Product type = suspension filing cabinets. Material = steel, stove enamelled. Body colour = pure white RAL 9010. Front colour = ruby red RAL 3003. Number of suspension filing drawers = 3 pcs. Suspension file drawer model = 2-track. For paper format = A4 landscape. Suspension file drawer extends to = 100% extendable. Drawer guide = with drawers on ball bearing telescopic runners. Max. drawer load = 27 kg. Internal drawer dimensions = 341x682x248 mm. Lock type = exchangeable core rotary cylinder lock. Feature = pull-out stop, lockable. Plinth height = 50 mm. Handle type = bar handles. Thickness of body = 0.75 mm. Worktop width = 801 mm. Worktop depth = 435 mm. Style and convenience Sturdy, welded steel housing with high quality stove enamelling. With height adjustment screws as standard. Slim metal handle with a classic, elegant appearance. Drawers with closed base on ball bearing mounted telescopic rails, fully extendable, max. load up to 75 kg. Double pull out stops. Central locking via rotary cylinder lock with replaceable core, incl. two keys. Clear fronts, soft retraction. As is the case in high quality built-in kitchens, the drawers are closed by a convenient self-retraction mechanism including dampers as standard, which makes everyday tasks much easier Melamine coated cover panel, 25 mm, with ABS edge strip. Drawers: 3 drawers, 2 tracks for suspension file drawer for A4 landscape. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Suspension Filing Cabinet - Plastic Panel - 3 Drawers, 2 Tracks, Pure White/Ruby Red/Alpine Larch
  • Material
    Steel, Stove Enamelled
  • Handle Type
    Bar Handles
  • Supplied
    Assembled
  • Colour
    Light Grey
  • Body Colour
    Pure White
  • Worktop Depth
    435mm
  • Height
    1180mm
  • Depth
    432mm
  • Product Type
    Suspension Filing Cabinets
  • Width
    800mm
  • Suspension File Drawer Model
    2-track
  • Front Colour
    Ruby Red
  • Plinth Height
    50mm
  • Body Thickness
    0.75mm
  • Features
    Pull-Out Stop, Lockable
  • Worktop Width
    801mm
  • For Paper Format
    A4 Landscape
  • Drawer Load Capacity
    27kg
  • Internal Drawer Dimensions
    341x682x248mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome