THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Antique White

Order Code: ZT2723324S

£759.99 Inc VAT (20%)


Description

THEA - Double door cupboard, 1 shelf, 2 file heights, antique white. Supplied = assembled. Width = 800 mm. Height = 781 mm. Depth = 442 mm. Body colour = antique white. Material = chipboard, melamine coated. Product type = double door cupboards. Series = THEA. Door type = hinged door. Door colour = antique white. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = antique white. Feature = lockable. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. All cupboards have a bonded and bolted body, a full length rear panel with tongue and groove connection, and rest on a 45 mm high steel plinth, powder coated in white aluminium. The hinged doors have an opening angle of 110° and are lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Material thickness Side panels and fronts 19 mm. Top, base, shelves 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Antique White
  • Product Type
    Double Door Cupboards
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Body Colour
    Antique White
  • Height
    781mm
  • Width
    800mm
  • Series
    THEA
  • Depth
    442mm
  • Material
    Chipboard, Melamine Coated
  • Door Colour
    Antique White
  • Door Type
    Hinged Door
  • Door Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Plinth Height
    45mm
  • Body Thickness
    19mm
  • Shelf Thickness
    25mm
  • Shelf Colour
    Antique White
  • Door Opening Angle
    110°
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome