THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Light Grey

Order Code: ZT2723314S

£729.99 Inc VAT (20%)


Description

THEA - Double door cupboard, 1 shelf, 2 file heights, light grey. Supplied = assembled. Width = 800 mm. Height = 781 mm. Depth = 442 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = double door cupboards. Series = THEA. Door type = hinged door. Door colour = light grey. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Feature = lockable. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. All cupboards have a bonded and bolted body, a full length rear panel with tongue and groove connection, and rest on a 45 mm high steel plinth, powder coated in white aluminium. The hinged doors have an opening angle of 110° and are lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Material thickness Side panels and fronts 19 mm. Top, base, shelves 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Light Grey
  • Number of Shelves
    1
  • Product Type
    Double Door Cupboards
  • Supplied
    Assembled
  • Series
    THEA
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Height
    781mm
  • Depth
    442mm
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Door Thickness
    19mm
  • Door Type
    Hinged Door
  • Plinth Height
    45mm
  • Shelf Thickness
    25mm
  • Door Opening Angle
    110°
  • Features
    Lockable
  • Shelf Material
    Chipboard, Melamine Coated
  • Body Thickness
    19mm
  • Shelf Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome