THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Maple Finish

Order Code: ZT2723281S

£759.99 Inc VAT (20%)


Description

THEA - Double door cupboard, 1 shelf, 2 file heights, maple finish. Supplied = assembled. Width = 800 mm. Height = 781 mm. Depth = 442 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = double door cupboards. Series = THEA. Door type = hinged door. Door colour = maple finish. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Feature = lockable. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. All cupboards have a bonded and bolted body, a full length rear panel with tongue and groove connection, and rest on a 45 mm high steel plinth, powder coated in white aluminium. The hinged doors have an opening angle of 110° and are lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Material thickness Side panels and fronts 19 mm. Top, base, shelves 25 mm. Supplied fully assembled.

See full description
Specifications for THEA - Double Door Cupboard, 1 Shelf, 2 File Heights, Maple Finish
  • Product Type
    Double Door Cupboards
  • Series
    Thea
  • Body Colour
    Maple Finish
  • Supplied
    Assembled
  • Door Thickness
    19mm
  • Number of Shelves
    1
  • Material
    Chipboard, Melamine Coated
  • Depth
    442mm
  • Width
    800mm
  • Door Colour
    Maple Finish
  • Height
    781mm
  • Door Type
    Hinged Door
  • Shelf Colour
    Maple Finish
  • Plinth Height
    45mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Thickness
    25mm
  • Door Opening Angle
    110°
  • Features
    Lockable
  • Body Thickness
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome