THEA - Sliding Door Cupboard, 1 Shelf, 2 File Heights, Antique White

Order Code: ZT2710043S

£759.99 Inc VAT (20%)


Description

THEA - Sliding door cupboard, 1 shelf, 2 file heights, antique white. Supplied = assembled. Width = 1200 mm. Height = 781 mm. Depth = 442 mm. Body colour = antique white. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = THEA. Door type = sliding door. Door colour = antique white. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = antique white. Feature = lockable. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. With bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.

See full description
Specifications for THEA - Sliding Door Cupboard, 1 Shelf, 2 File Heights, Antique White
  • Product Type
    Sliding Door Cupboards
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Material
    Chipboard, Melamine Coated
  • Depth
    442mm
  • Series
    THEA
  • Width
    1200mm
  • Door Colour
    Antique White
  • Height
    781mm
  • Body Colour
    Antique White
  • Door Thickness
    19mm
  • Door Type
    Sliding Door
  • Features
    Lockable
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Antique White
  • Body Thickness
    19mm
  • Shelf Thickness
    25mm
  • Plinth Height
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome