THEA - Sliding Door Cupboard, 2 Shelves, 3 File Heights, Maple Finish

Order Code: ZT2710209S

£939.99 Inc VAT (20%)


Description

THEA - Sliding door cupboard, 2 shelves, 3 file heights, maple finish. Supplied = assembled. Width = 1200 mm. Height = 1133 mm. Depth = 442 mm. Body colour = maple finish. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = THEA. Door type = sliding door. Door colour = maple finish. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = maple finish. Feature = lockable. Number of lever arch file heights = 3 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. With bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.

See full description
Specifications for THEA - Sliding Door Cupboard, 2 Shelves, 3 File Heights, Maple Finish
  • Number of Shelves
    2
  • Product Type
    Sliding Door Cupboards
  • Supplied
    Assembled
  • Depth
    442mm
  • Series
    THEA
  • Body Colour
    Maple Finish
  • Material
    Chipboard, Melamine Coated
  • Height
    1133mm
  • Width
    1200mm
  • Door Colour
    Maple Finish
  • Door Type
    Sliding Door
  • Door Thickness
    19mm
  • Shelf Thickness
    25mm
  • Features
    Lockable
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Maple Finish
  • Plinth Height
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome