Vegas Small Sideboard with 2 Doors and Drawer

Order Code: ZT1391468S

£189.99 Inc VAT (20%)


Description

A compact sideboard with plenty of cupboard and drawer space.Made in a bleached Oak effect with contrasting matt grey finish with black pull handles and hairpin shape legs.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Vegas Small Sideboard with 2 Doors and Drawer
  • Material
    Melamine Faced Particleboard/Metal
  • Width
    99.2cm
  • Depth
    39cm
  • Number of Drawers
    1
  • Height
    80cm
  • Weight
    37kg
  • MFR Part No.
    VG915
  • Door Width
    475/469mm
  • Maximum Weight
    46kg
  • Door Thickness
    15mm
  • Door Height
    373/561mm
  • Handle Type
    Metal
  • Number of Doors
    2
  • Assembly Required
    Yes
  • Hinge Type
    Adjustable
  • Construction
    Flat Packed
  • Shelf Fixed
    Yes
  • Internal Finish
    Finished
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Material
    Metal
  • Leg Colour
    Black
  • Height Below Lower Shelf
    180/275mm
  • Drawers Sides & Back Thickness
    15mm
  • Height Behind Doors
    380/565mm
  • Shelf Width
    470mm
  • Leg Depth
    8mm Diamm
  • Drawer Front Material
    MDP
  • Depth of Shelf
    370mm
  • Side Thickness
    15mm
  • Drawer Assembly
    Cam, Dowel & Screws
  • Top Thickness
    15mm
  • Leg Height
    205mm
  • Leg Width
    95/65mm
  • Drawers Sides & Back Material
    MDP
  • Leg Shape
    Hairpin Design
  • Drawer Runners Material
    Metal
  • People For Assembly
    2
  • Height Above Top Shelf
    185/275mm
  • Drawers Base Thickness
    8mm
  • Fixed/Adjustable Shelves
    Fixed
  • Approx. Assembly Time
    95min
  • Drawers Base Material
    Foil Faced Mdp
  • Depth Behind Doors
    360/360mm
  • Drawer Front Thickness
    15mm
  • Leg Material Type
    Metal
  • External Colour
    Bleached Oak/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome