Verso Economy Lectern Cupboard 525 x 550 x 1130 W/1 Shelf 1 Drawer

Order Code: ZT1052434P

£459.99 Inc VAT (20%)


Description

Verso economy lectern cupboards with one drawer one one shelf. Constructed from sheet steel with a hardwearing powder coated finish.
Images are for illustration purposes only.

Specifications for Verso Economy Lectern Cupboard 525 x 550 x 1130 W/1 Shelf 1 Drawer
  • Depth
    550mm
  • Width
    525mm
  • Number of Shelves
    1
  • Height
    1130mm
  • Colour
    Light Grey / Anthracite Grey
  • MFR Part No.
    16929024.19
  • Shelf Load Capacity
    35kg
  • Drawer Load Capacity
    10kg
  • Door Height
    925mm
  • Number of Drawers
    1
  • Cabinet Door Type
    Plain
  • Weight
    30.85kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome