Banqueting Chair - Royal Blue

Banqueting Chair - Royal Blue

Order Code: ZT1114977P

£159.99 Inc VAT (20%)


Description

Ideal for hospitality and banqueting use and ideal for purpose use in in both public and private sector environments. Stacks 8 high, ideal when storage space is a premium.
Ideal for any high-profile event, these banqueting chairs are amply padded to ensure your guests' comfort
High fabric back with handle to aid easy setup and movement
Powder-coated black metal frame
Suitable for up to 8 hour usage
Stackable up to 4 high
Conforms to BS EN: 16139: 2013
Suitable for users up to 115 kg
Available in charcoal, claret and royal blue
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Banqueting Chair - Royal Blue
  • MFR Part No.
    CH0519RB
  • Back Height
    310mm
  • Colour
    Royal Blue
  • Seat Width
    405mm
  • Back Width
    330mm
  • Weight
    6kg
  • Height
    845mm
  • Seat Depth
    390mm
  • Width
    445mm
  • Depth
    535mm
  • Seat Height Range
    475mm